Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31114135 MOUNTED POINT ZY 8 X 16 X 3 MM AWCO 80 J5V TOUGH
PFERD 31114135 MOUNTED POINT ZY 8 X 16 X 3 MM AWCO 80 J5V TOUGH
Pencil grinding wheel Pferd Tools
References
pferd tools:
31114135
rubix:
228A8031
ean:
4007220898505
Technical specifications
Diameter
8
mm
Grain
80
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31114135 MOUNTED POINT ZY 8 X 16 X 3 MM AWCO 80 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
8
mm
Grain
80
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.57
excl. VAT
/
Each
£
3.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31137272 MOUNTED POINT ZY W231 32X40X6MM AR 24 O5V STEEL EDGE
PFERD 31111258 MOUNTED POINT ZY W169 8 X 10 X 6 MM ADW 80 M5V STEEL
PFERD 32105278 MOUNTED POINT SP 8 X 16 X 6 MM AR 80 O5V STEEL EDGE
PFERD 353257 DIAMOND GRINDING POINTS DZY-N14.0-0.5/3
PFERD 31378273 MOUNTED POINT ZY 50 X 8 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31119278 MOUNTED POINT ZY W178 10X25X6MM AR 80 O5V STEEL EDGE
PFERD 32205743 MOUNTED POINT KE 20 X 20 X 6 MM ADW 30 L6B INOX
PFERD 31125278 MOUNTED POINT ZY W187 13X25X6MM AR 80 O5V STEEL EDGE
PFERD 31130256 MOUNTED POINT ZY W204 20 X 20 X 6 MM ADW 60 M5V STEEL
ROEBUCK GHA21006PKM MOUNTED POINT A21 MEDIUM
PFERD 31332742 MOUNTED POINT ZY W242 50 X 25 X 6 MM ADW 24 L6B INOX
PFERD 31120278 MOUNTED POINT ZY W179 10X32X6MM AR 80 O5V STEEL EDGE
PFERD 31131743 MOUNTED POINT ZY W205 20 X 25 X 6 MM ADW 30 L6B INOX
ROEBUCK 868102 GRINDING POINT CYLINDRICAL P80 13 X 25 X 6 MM
PFERD 31136252 MOUNTED POINT ZY W230 32 X 32 X 6 MM ADW 24 M5V STEEL