Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
ROEBUCK GHB04403PKM MOUNTED POINT B44 MEDIUM
ROEBUCK GHB04403PKM MOUNTED POINT B44 MEDIUM
Pencil grinding wheel Unbranded
References
unbranded:
GHB04403PKM
rubix:
066033
Technical specifications
Diameter
6
mm
Product details
Technical specifications
Product details : ROEBUCK GHB04403PKM MOUNTED POINT B44 MEDIUM
Medium grade
Technical specifications
Attributes
Diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.37
excl. VAT
/
Each
£
2.84
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
PFERD 31113274 MOUNTED POINT ZY 8 X 16 X 6 MM AR 46 O5V STEEL EDGE
PFERD 31107256 MOUNTED POINT ZY W153 5 X 10 X 3 MM ADW 60 M5V STEEL
PFERD 31321274 MOUNTED POINT ZY W216 25X6X6MM AR 46 O5V STEEL EDGE
ROEBUCK 868101 GRINDING POINT CYLINDRICAL P80 10 X 20 X 6 MM
PFERD 31110270 MOUNTED POINT ZY W163 6X13X3MM AR 100 O5V STEEL EDG
PFERD 31326612 MOUNTED POINT ZY 32 X 16 X 6 MM AN 24 N5B INOX EDGE
PFERD 31110138 MOUNTED POINT ZY W163 6 X 13 X 3 MM AWCO 60 J5V TOUGH
PFERD 31120278 MOUNTED POINT ZY W179 10X32X6MM AR 80 O5V STEEL EDGE
PFERD 31120274 MOUNTED POINT ZY W179 10X32X6MM AR 46 O5V STEEL EDGE
PFERD 31382252 MOUNTED POINT ZY 50 X 25 X 8 MM ADW 24 M5V STEEL
PFERD 31107250 MOUNTED POINT ZY W153 5 X 10 X 3 MM ADW 100 M5V STEEL
ROEBUCK 868094 MOUNTED POINT ZY-CYLINDRICAL P100 3 X 6 X 3 MM
PFERD 31704540 MOUNTED POINT KU 6 X 3 MM AWCO 80 J5V TOUGH
PFERD 31142276 MOUNTED POINT ZY 5 X 15 X 3 MM AR 60 O5V STEEL EDGE
PFERD 31319273 MOUNTED POINT ZY W202 20X10X6MM AR 30 O5V STEEL EDGE