Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31105276 MOUNTED POINT ZY 4 X 8 X 3 MM AR 60 O5V STEEL EDGE
PFERD 31105276 MOUNTED POINT ZY 4 X 8 X 3 MM AR 60 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31105276
rubix:
228A7991
ean:
4007220094693
Technical specifications
Diameter
4
mm
Grain
60
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31105276 MOUNTED POINT ZY 4 X 8 X 3 MM AR 60 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
4
mm
Grain
60
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.08
excl. VAT
/
Each
£
2.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 868096 MOUNTED POINT ZY-CYLINDRICAL P100 5 X 10 X 3 MM
Pencil grinding wheel Flexovit 07660738849
PFERD 31114254 MOUNTED POINT ZY 8 X 16 X 3 MM ADW 46 M5V STEEL
PFERD 31100340 MOUNTED POINT ZY W141 2 X 5 X 3 MM AWCO 80 J5V TOUGH
PFERD 31138252 MOUNTED POINT ZY W238 40 X 40 X 6 MM ADW 24 M5V STEEL
PFERD 31706278 MOUNTED POINT KU 13 X 6 MM AR 80 O5V STEEL EDGE
PFERD 31118614 MOUNTED POINT ZY W177 10X20X6MM AN 46 N5B INOX EDGE
PFERD 31122278 MOUNTED POINT ZY W185 13X13X3MM AR 80 O5V STEEL EDGE
ROEBUCK GHA38006PKM MOUNTED POINT A38 MEDIUM
PFERD 32103276 MOUNTED POINT SP 5 X 10 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31712278 MOUNTED POINT KU 10 X 3 MM AR 80 O5V STEEL EDGE
PFERD 31113744 MOUNTED POINT ZY 8 X 16 X 6 MM ADW 46 L6B INOX
PFERD 32107254 MOUNTED POINT SP 13 X 20 X 6 MM ADW 46 M5V STEEL
PFERD 32207612 MOUNTED POINT KE 32 X 32 X 6 MM AN 24 N5B INOX EDGE
PFERD 31406278 MOUNTED POINT WR 13 X 20 X 6 MM AR 80 O5V STEEL EDGE