Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31325276 MOUNTED POINT ZY W226 32X8X6MM AR 60 O5V STEEL EDGE
PFERD 31325276 MOUNTED POINT ZY W226 32X8X6MM AR 60 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31325276
rubix:
228A8219
ean:
4007220099599
Technical specifications
Diameter
32
mm
Grain
60
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31325276 MOUNTED POINT ZY W226 32X8X6MM AR 60 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
Technical specifications
Attributes
Diameter
32
mm
Grain
60
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.96
excl. VAT
/
Each
£
3.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31403276 MOUNTED POINT WR 5 X 10 X 6 MM AR 60 O5V STEEL EDGE
ROEBUCK GHA15006PKM MOUNTED POINT A15 MEDIUM
FACOM WHEEL VM.610
PFERD 31706274 MOUNTED POINT KU 13 X 6 MM AR 46 O5V STEEL EDGE
PFERD 31330272 MOUNTED POINT ZY 40 X 20 X 6 MM AR 24 O5V STEEL EDGE
PFERD 31110250 MOUNTED POINT ZY W163 6 X 13 X 3 MM ADW 100 M5V STEEL
PFERD 32201274 MOUNTED POINT KE 10 X 10 X 6 MM AR 46 O5V STEEL EDGE
PFERD 353240 MOUNTED POINT DIAMOND DZY-N 8,0-0,5/3
PFERD 31120258 MOUNTED POINT ZY W179 10 X 32 X 6 MM ADW 80 M5V STEEL
PFERD 31328253 MOUNTED POINT ZY W236 40 X 10 X 6 MM ADW 30 M5V STEEL
PFERD 31116274 MOUNTED POINT ZY W176 10X13X3MMAR 46 O5V STEEL EDGE
PFERD 31125336 MOUNTED POINT ZY W187 13 X 25 X 6 MM AWCO 46 J5V TOUGH
PFERD 31119254 MOUNTED POINT ZY W178 10 X 25 X 6 MM ADW 46 M5V STEEL
PFERD 31135613 MOUNTED POINT ZY 25 X 32 X 6 MM AN 30 N5B INOX EDGE
PFERD 31112278 MOUNTED POINT ZY W169 8X10X3MM AR 80 O5V STEEL EDGE