Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31112278 MOUNTED POINT ZY W169 8X10X3MM AR 80 O5V STEEL EDGE
PFERD 31112278 MOUNTED POINT ZY W169 8X10X3MM AR 80 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31112278
rubix:
228A8022
ean:
4007220095362
Technical specifications
Diameter
8
mm
Grain
80
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31112278 MOUNTED POINT ZY W169 8X10X3MM AR 80 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
8
mm
Grain
80
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.08
excl. VAT
/
Each
£
2.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31106256 MOUNTED POINT ZY W153 5 X 10 X 6 MM ADW 60 M5V STEEL
PFERD 31326612 MOUNTED POINT ZY 32 X 16 X 6 MM AN 24 N5B INOX EDGE
PFERD 32114253 MOUNTED POINT SP 25 X 40 X 6 MM ADW 30 M5V STEEL
PFERD 31103140 MOUNTED POINT ZY W144 3 X 6 X 3 MM AWCO 80 J5V TOUGH
PFERD 31319273 MOUNTED POINT ZY W202 20X10X6MM AR 30 O5V STEEL EDGE
PFERD 31115258 MOUNTED POINT ZY W176 10 X 13 X 6 MM ADW 80 M5V STEEL
PFERD 31118254 MOUNTED POINT ZY W177 10 X 20 X 6 MM ADW 46 M5V STEEL
ROEBUCK GHA01006PKM MOUNTED POINT A1 MEDIUM
PFERD 31712274 MOUNTED POINT KU 10 X 3 MM AR 46 O5V STEEL EDGE
PFERD 31406254 MOUNTED POINT WR 13 X 20 X 6 MM ADW 46 M5V STEEL
MASTER ABRASIVES MOUNTED POINTS A11 22 X 50 X 6MM 24G BLUE 01033751
ROEBUCK GHA39006PKM MOUNTED POINT A39 MEDIUM
PFERD 31119278 MOUNTED POINT ZY W178 10X25X6MM AR 80 O5V STEEL EDGE
PFERD 31104276 MOUNTED POINT ZY 4 X 8 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31325256 MOUNTED POINT ZY W226 32 X 8 X 6 MM ADW 60 M5V STEEL