Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31111258 MOUNTED POINT ZY W169 8 X 10 X 6 MM ADW 80 M5V STEEL
PFERD 31111258 MOUNTED POINT ZY W169 8 X 10 X 6 MM ADW 80 M5V STEEL
Pencil grinding wheel Pferd Tools
References
pferd tools:
31111258
rubix:
228A8015
ean:
4007220095263
Technical specifications
Diameter
8
mm
Grain
80
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31111258 MOUNTED POINT ZY W169 8 X 10 X 6 MM ADW 80 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
8
mm
Grain
80
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.08
excl. VAT
/
Each
£
2.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31119254 MOUNTED POINT ZY W178 10 X 25 X 6 MM ADW 46 M5V STEEL
ROEBUCK GHA14006PKM MOUNTED POINT A14 MEDIUM
PFERD 31118614 MOUNTED POINT ZY W177 10X20X6MM AN 46 N5B INOX EDGE
PFERD 31120614 MOUNTED POINT ZY W179 10X32X6MM AN 46 N5B INOX EDGE
PFERD 31305270 MOUNTED POINT ZY W165 8X2X3MM AR 100 O5V STEEL EDG
PFERD 31110130 MOUNTED POINT ZY W163 6 X 13 X 3 MM AWCO 46 J5V TOUGH
PFERD 32212273 MOUNTED POINT KE 20 X 40 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31111278 MOUNTED POINT ZY W169 8X10X6MM AR 80 O5V STEEL EDGE
PFERD 31126330 MOUNTED POINT ZY W195 16 X 20 X 6 MM AWCO 30 J5V TOUGH
PFERD 31131746 MOUNTED POINT ZY W205 20 X 25 X 6 MM ADW 60 L6B INOX
PFERD 31121274 MOUNTED POINT ZY W185 13X13X6MM AR 46 O5V STEEL EDGE
ROEBUCK GHA36006PKM MOUNTED POINT A36 MEDIUM
PFERD 31138612 MOUNTED POINT ZY W238 40X40X6MM AN 24 N5B INOX EDGE
PFERD 31110256 MOUNTED POINT ZY W163 6 X 13 X 3 MM ADW 60 M5V STEEL
PFERD 32102620 MOUNTED POINT SP 4 X 8 X 3 MM AWCO 80 J5V TOUGH