Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31137272 MOUNTED POINT ZY W231 32X40X6MM AR 24 O5V STEEL EDGE
PFERD 31137272 MOUNTED POINT ZY W231 32X40X6MM AR 24 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31137272
rubix:
228A8156
ean:
4007220097731
Technical specifications
Diameter
32
mm
Grain
24
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31137272 MOUNTED POINT ZY W231 32X40X6MM AR 24 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
Technical specifications
Attributes
Diameter
32
mm
Grain
24
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.60
excl. VAT
/
Each
£
5.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31114278 MOUNTED POINT ZY 8 X 16 X 3 MM AR 80 O5V STEEL EDGE
ROEBUCK GHA36006PKM MOUNTED POINT A36 MEDIUM
PFERD 32203274 MOUNTED POINT KE 13 X 13 X 6 MM AR 46 O5V STEEL EDGE
PFERD 32109253 MOUNTED POINT SP 20 X 32 X 6 MM ADW 30 M5V STEEL
DREMEL 2.615.099.7JA 997 GRINDING STONE 3.4MM 3 PIECE SET
PFERD 31110270 MOUNTED POINT ZY W163 6X13X3MM AR 100 O5V STEEL EDG
PFERD 31708273 MOUNTED POINT KU 20 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31146254 MOUNTED POINT ZY W188 13 X 40 X 6 MM ADW 46 M5V STEEL
PFERD 31113744 MOUNTED POINT ZY 8 X 16 X 6 MM ADW 46 L6B INOX
PFERD 31104270 MOUNTED POINT ZY 4 X 8 X 6 MM AR 100 O5V STEEL EDG
PFERD 31406278 MOUNTED POINT WR 13 X 20 X 6 MM AR 80 O5V STEEL EDGE
PFERD 31151273 MOUNTED POINT ZY W221 25X40X6MM AR 30 O5V STEEL EDGE
PFERD 31408253 MOUNTED POINT WR 25 X 32 X 6 MM ADW 30 L6B INOX
PFERD 31132253 MOUNTED POINT ZY W206 20 X 32 X 6 MM ADW 30 M5V STEEL
PFERD 31128273 MOUNTED POINT ZY 16 X 40 X 6 MM AR 30 O5V STEEL EDGE