Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31120744 MOUNTED POINT ZY W179 10 X 32 X 6 MM ADW 46 L6B INOX
PFERD 31120744 MOUNTED POINT ZY W179 10 X 32 X 6 MM ADW 46 L6B INOX
Pencil grinding wheel Pferd Tools
References
pferd tools:
31120744
rubix:
228A8067
ean:
4007220346907
Technical specifications
Diameter
10
mm
Grain
other
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31120744 MOUNTED POINT ZY W179 10 X 32 X 6 MM ADW 46 L6B INOX
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
10
mm
Grain
other
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.96
excl. VAT
/
Each
£
3.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31137252 MOUNTED POINT ZY W231 32 X 40 X 6 MM ADW 24 M5V STEEL
PFERD 31129253 MOUNTED POINT ZY W197 16 X 50 X 6 MM ADW 30 M5V STEEL
PFERD 31137612 MOUNTED POINT ZY W231 32X40X6MM AN 24 N5B INOX EDGE
PFERD 31129273 MOUNTED POINT ZY W197 16X50X6MM AR 30 O5V STEEL EDGE
PFERD 31313258 MOUNTED POINT ZY 16 X 4 X 6 MM ADW 80 M5V STEEL
PFERD 32105340 MOUNTED POINT SP 8 X 16 X 3 MM AWCO 80 J5V TOUGH
PFERD 32207274 MOUNTED POINT KE 32 X 32 X 6 MM AR 46 O5V STEEL EDGE
PFERD 32109256 MOUNTED POINT SP 20 X 32 X 6 MM ADW 60 M5V STEEL
NORTON 61463689085 W178 NX24 MOUNTED POINT
PFERD 31328613 MOUNTED POINT ZY W236 40X10X6MM AN 30 N5B INOX EDGE
FLEXOVIT 07660738859 52 MOUNTED POINT/WHEEL INDUSTRIAL A-30-A30RB
PFERD 35511613 MTD.POINT A 11 6 AN 30 N5B INOX EDGE
PFERD 31318613 MOUNTED POINT ZY 20 X 8 X 6 MM AN 30 N5B INOX EDGE
PFERD 31114130 MOUNTED POINT ZY 8 X 16 X 3 MM AWCO 46 J5V TOUGH
PFERD 31705340 MOUNTED POINT KU 8 X 3 MM AWCO 80 J5V TOUGH