Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31705340 MOUNTED POINT KU 8 X 3 MM AWCO 80 J5V TOUGH
PFERD 31705340 MOUNTED POINT KU 8 X 3 MM AWCO 80 J5V TOUGH
Pencil grinding wheel Pferd Tools
References
pferd tools:
31705340
rubix:
228A8294
ean:
4007220802489
Technical specifications
Diameter
8
mm
Grain
80
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31705340 MOUNTED POINT KU 8 X 3 MM AWCO 80 J5V TOUGH
The ball shape KU is often used for contour grinding and backside deburring.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Diameter
8
mm
Grain
80
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.15
excl. VAT
/
Each
£
3.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31103135 MOUNTED POINT ZY W144 3 X 6 X 3 MM AWCO 60 J5V TOUGH
PFERD 31118254 MOUNTED POINT ZY W177 10 X 20 X 6 MM ADW 46 M5V STEEL
ROEBUCK MOUNTED POINT B123 MEDIUM
PFERD 31127276 MOUNTED POINT ZY 16 X 32 X 6 MM AR 60 O5V STEEL EDGE
PFERD 32109273 MOUNTED POINT SP 20 X 32 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31136330 MOUNTED POINT ZY W230 32 X 32 X 6 MM AWCO 24 J5V TOUGH
PFERD 31104256 MOUNTED POINT ZY 4 X 8 X 6 MM ADW 60 M5V STEEL
NORTON 61463689085 W178 NX24 MOUNTED POINT
ROEBUCK 868127 MOUNTED POINT KU-SPHERICAL P80 10 X 3 MM
ROEBUCK 868122 MOUNTED POINT SP-OGIVAL CONE SHAPED P46 13 X 20 X 6 MM
PFERD 31705345 MOUNTED POINT KU 8 X 3 MM AWCO 100 J5V TOUGH
PFERD 31138612 MOUNTED POINT ZY W238 40X40X6MM AN 24 N5B INOX EDGE
ROEBUCK GHA25006PKM MOUNTED POINT A25 MEDIUM
PFERD 31130253 MOUNTED POINT ZY W204 20 X 20 X 6 MM ADW 30 M5V STEEL
NORTON MNTPOINT A5 A60-TVM 66253055094