Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31116254 MOUNTED POINT ZY W176 10 X 13 X 3 MMADW 46 M5V STEEL
PFERD 31116254 MOUNTED POINT ZY W176 10 X 13 X 3 MMADW 46 M5V STEEL
Pencil grinding wheel Pferd Tools
References
pferd tools:
31116254
rubix:
228A8045
ean:
4007220095706
Technical specifications
Diameter
10
mm
Grain
Other
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31116254 MOUNTED POINT ZY W176 10 X 13 X 3 MMADW 46 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
10
mm
Grain
Other
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.19
excl. VAT
/
Each
£
2.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 32902273 MOUNTED POINT TO 25 X 20 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31704530 MOUNTED POINT KU 6 X 3 MM AWCO 60 J5V TOUGH
PFERD 31124278 MOUNTED POINT ZY W186 13X20X6MM AR 80 O5V STEEL EDGE
ROEBUCK 868138 MOUNTED POINT ZY-CYLINDRICAL P80 13 X 25 X 6 MM
PFERD 31703270 MOUNTED POINT KU 5 X 6 MM AR 100 O5V STEEL EDGE
ROEBUCK GHA31006PKM MOUNTED POINT A31 MEDIUM 66023
PFERD 31110378 MTD.POINT ZY 0613 3 CN 80 F10V ALU
PFERD 31706274 MOUNTED POINT KU 13 X 6 MM AR 46 O5V STEEL EDGE
PFERD 31121274 MOUNTED POINT ZY W185 13X13X6MM AR 46 O5V STEEL EDGE
PFERD 31118254 MOUNTED POINT ZY W177 10 X 20 X 6 MM ADW 46 M5V STEEL
PFERD 31138254 MOUNTED POINT ZY W238 40 X 40 X 6 MM ADW 46 M5V STEEL
PFERD 31708253 MOUNTED POINT KU 20 X 6 MM ADW 30 M5V STEEL
PFERD 31330252 MOUNTED POINT ZY 40 X 20 X 6 MM ADW 24 M5V STEEL
PFERD 31191340 MOUNTED POINT ZY 1 X 5 X 3 MM AWCO 320 J5V TOUGH
PFERD 32201274 MOUNTED POINT KE 10 X 10 X 6 MM AR 46 O5V STEEL EDGE