Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31124254 MOUNTED POINT ZY W186 13 X 20 X 6 MM ADW 46 M5V STEEL
PFERD 31124254 MOUNTED POINT ZY W186 13 X 20 X 6 MM ADW 46 M5V STEEL
Pencil grinding wheel Pferd Tools
References
pferd tools:
31124254
rubix:
228A8073
ean:
4007220096260
Technical specifications
Diameter
13
mm
Grain
Other
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31124254 MOUNTED POINT ZY W186 13 X 20 X 6 MM ADW 46 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
13
mm
Grain
Other
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.55
excl. VAT
/
Each
£
3.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31146274 MOUNTED POINT ZY W188 13X40X6MM AR 46 O5V STEEL EDGE
PFERD 353257 DIAMOND GRINDING POINTS DZY-N14.0-0.5/3
PFERD 31126338 MOUNTED POINT ZY W195 16 X 20 X 6 MM AWCO 60 J5V TOUGH
PFERD 32206276 MOUNTED POINT KE 25 X 25 X 6 MM AR 60 O5V STEEL EDGE
PFERD 32111273 MOUNTED POINT SP 20 X 50 X 6 M AR 30 O5V STEEL EDGE
PFERD 31102250 MOUNTED POINT ZY W144 3 X 6 X 6 MM ADW 100 M5V STEEL
PFERD 31106270 MOUNTED POINT ZY W153 5X10X6MM AR 100 O5V STEEL EDGE
PFERD 31107276 MOUNTED POINT ZY W153 5X10X3MM AR 60 O5V STEEL EDGE
PFERD 31323613 MOUNTED POINT ZY W218 25X13X6MM AN 30 N5B INOX EDGE
NORTON 66253055127 GRINDING WHEEL ASSY
PFERD 31707276 MOUNTED POINT KU 16 X 6 MM AR 60 O5V STEEL EDGE
PFERD 32105345 MOUNTED POINT SP 8 X 16 X 3 MM AWCO 100 J5V TOUGH
ROEBUCK GHB05203PKM MOUNTED POINT B52 MEDIUM
PFERD 31708253 MOUNTED POINT KU 20 X 6 MM ADW 30 M5V STEEL
PFERD 31709613 MOUNTED POINT KU 25 X 6 MM AN 30 N5B INOX EDGE