Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31127330 MOUNTED POINT ZY 16 X 32 X 6 MM AWCO 30 J5V TOUGH
PFERD 31127330 MOUNTED POINT ZY 16 X 32 X 6 MM AWCO 30 J5V TOUGH
Pencil grinding wheel Pferd Tools
References
pferd tools:
31127330
rubix:
228A8095
ean:
4007220947890
Technical specifications
Diameter
16
mm
Grain
30
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31127330 MOUNTED POINT ZY 16 X 32 X 6 MM AWCO 30 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
16
mm
Grain
30
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.45
excl. VAT
/
Each
£
4.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31707276 MOUNTED POINT KU 16 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31187742 MOUNTED POINT ZY W231 32 X 40 X 8MM ADW 24 L6B INOX
PFERD 32106274 MOUNTED POINT SP 8 X 16 X 3 MM AR 46 O5V STEEL EDGE
ROEBUCK GHA24006PKM MOUNTED POINT A24 MEDIUM
PFERD 32111273 MOUNTED POINT SP 20 X 50 X 6 M AR 30 O5V STEEL EDGE
PFERD 31114135 MOUNTED POINT ZY 8 X 16 X 3 MM AWCO 80 J5V TOUGH
PFERD 31188272 MOUNTED POINT ZY W238 40X40X8MM AR 24 O5V STEEL EDGE
ROEBUCK 868109 GRINDING POINT CYLINDRICAL P46 13 X 25 X 6 MM
ROEBUCK GHA14006PKM MOUNTED POINT A14 MEDIUM
NORTON 75X13X6MM RSTRIPDISC 63642557741
ROEBUCK GHA15006PKM MOUNTED POINT A15 MEDIUM
PFERD 32206276 MOUNTED POINT KE 25 X 25 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31132276 MOUNTED POINT ZY W206 20X32X6MM AR 60 O5V STEEL EDGE
PFERD 31323613 MOUNTED POINT ZY W218 25X13X6MM AN 30 N5B INOX EDGE
PFERD 31332612 MOUNTED POINT ZY W242 50X25X6MM AN 24 N5B INOX EDGE