Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31132276 MOUNTED POINT ZY W206 20X32X6MM AR 60 O5V STEEL EDGE
PFERD 31132276 MOUNTED POINT ZY W206 20X32X6MM AR 60 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31132276
rubix:
228A8125
ean:
4007220097120
Technical specifications
Diameter
20
mm
Grain
60
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31132276 MOUNTED POINT ZY W206 20X32X6MM AR 60 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
20
mm
Grain
60
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.18
excl. VAT
/
Each
£
3.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 32101270 MOUNTED POINT SP 3 X 6 X 6 MM AR 100 O5V STEEL EDG
PFERD 31134130 MOUNTED POINT ZY W220 25 X 25 X 6 MM AWCO 30 J5V TOUGH
PFERD 32107336 MOUNTED POINT SP 13 X 20 X 6 MM AWCO 46 J5V TOUGH
PFERD 31709613 MOUNTED POINT KU 25 X 6 MM AN 30 N5B INOX EDGE
PFERD 31135253 MOUNTED POINT ZY 25 X 32 X 6 MM ADW 30 M5V STEEL
PFERD 31118336 MOUNTED POINT ZY W177 10 X 20 X 6 MM AWCO 46 J5V TOUGH
PFERD 31135613 MOUNTED POINT ZY 25 X 32 X 6 MM AN 30 N5B INOX EDGE
PFERD 31114258 MOUNTED POINT ZY 8 X 16 X 3 MM ADW 80 M5V STEEL
PFERD 31131336 MOUNTED POINT ZY W205 20 X 25 X 6 MM AWCO 46 J5V TOUGH
PFERD 31109276 MOUNTED POINT ZY W163 6X13X6MM AR 60 O5V STEEL EDGE
ROEBUCK 868123 MOUNTED POINT SP-OGIVAL CONE SHAPED P30 20 X 32 X 6 MM
PFERD 31124278 MOUNTED POINT ZY W186 13X20X6MM AR 80 O5V STEEL EDGE
PFERD 31111278 MOUNTED POINT ZY W169 8X10X6MM AR 80 O5V STEEL EDGE
DREMEL 2.615.099.7JA 997 GRINDING STONE 3.4MM 3 PIECE SET
PFERD 32212276 MOUNTED POINT KE 20 X 40 X 6 MM AR 60 O5V STEEL EDGE