Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31136272 MOUNTED POINT ZY W230 32X32X6MM AR 24 O5V STEEL EDGE
PFERD 31136272 MOUNTED POINT ZY W230 32X32X6MM AR 24 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31136272
rubix:
228A8149
ean:
4007220097618
Technical specifications
Diameter
32
mm
Grain
24
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31136272 MOUNTED POINT ZY W230 32X32X6MM AR 24 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
Technical specifications
Attributes
Diameter
32
mm
Grain
24
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.97
excl. VAT
/
Each
£
4.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31122278 MOUNTED POINT ZY W185 13X13X3MM AR 80 O5V STEEL EDGE
ROEBUCK GHW18506PKM MOUNTED POINT W185 MEDIUM 066064
PFERD 32211743 MOUNTED POINT KE 25 X 45 X 6 MM ADW 30 L6B INOX
PFERD 31127273 MOUNTED POINT ZY 16 X 32 X 6 MM AR 30 O5V STEEL EDGE
PFERD 32105254 MOUNTED POINT SP 8 X 16 X 6 MM ADW 46 M5V STEEL
PFERD 31112030 MOUNTED POINT ZY W169 8 X 10 X 3 MM AWCO 46 J5V TOUGH
ROEBUCK GHW20506PKM MOUNTED POINT W205 MEDIUM
PFERD 31136336 MOUNTED POINT ZY W230 32 X 32 X 6 MM AWCO 46 J5V TOUGH
PFERD 31191340 MOUNTED POINT ZY 1 X 5 X 3 MM AWCO 320 J5V TOUGH
ROEBUCK GHA31006PKM MOUNTED POINT A31 MEDIUM 66023
PFERD 31119254 MOUNTED POINT ZY W178 10 X 25 X 6 MM ADW 46 M5V STEEL
PFERD 32206253 MOUNTED POINT KE 25 X 25 X 6 MM ADW 30 M5V STEEL
MASTER ABRASIVES MOUNTED POINTS A3 25 X 70 X 6MM 46G RUBY 01028160
Pencil grinding wheel Flexovit 07660738831
PFERD 31323273 MOUNTED POINT ZY W218 25X13X6MM AR 30 O5V STEEL EDGE