Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31119254 MOUNTED POINT ZY W178 10 X 25 X 6 MM ADW 46 M5V STEEL
PFERD 31119254 MOUNTED POINT ZY W178 10 X 25 X 6 MM ADW 46 M5V STEEL
Pencil grinding wheel Pferd Tools
References
pferd tools:
31119254
rubix:
228A8058
ean:
4007220095959
Technical specifications
Diameter
10
mm
Grain
Other
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31119254 MOUNTED POINT ZY W178 10 X 25 X 6 MM ADW 46 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
10
mm
Grain
Other
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.64
excl. VAT
/
Each
£
3.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31328743 MOUNTED POINT ZY W236 40 X 10 X 6 MM ADW 30 L6B INOX
PFERD 31131256 MOUNTED POINT ZY W205 20 X 25 X 6 MM ADW 60 M5V STEEL
PFERD 31707253 MOUNTED POINT KU 16 X 6 MM ADW 30 M5V STEEL
PFERD 31327274 MOUNTED POINT ZY W228 32X20X6MM AR 46 O5V STEEL EDGE
PFERD 31131276 MOUNTED POINT ZY W205 20X25X6MM AR 60 O5V STEEL EDGE
PFERD 31137274 MOUNTED POINT ZY W231 32X40X6MM AR 46 O5V STEEL EDGE
PFERD 31137742 MOUNTED POINT ZY W231 32 X 40 X 6 MM ADW 24 L6B INOX
PFERD 31114136 MOUNTED POINT ZY 8 X 16 X 6 MM AWCO 46 J5V TOUGH
PFERD 32107274 MOUNTED POINT SP 13 X 20 X 6 MM AR 46 O5V STEEL EDGE
PFERD 31112254 MOUNTED POINT ZY W169 8 X 10 X 3 MM ADW 46 M5V STEEL
PFERD 31105250 MOUNTED POINT ZY 4 X 8 X 3 ADW 100 M5V STEEL
PFERD 31125336 MOUNTED POINT ZY W187 13 X 25 X 6 MM AWCO 46 J5V TOUGH
PFERD 32211256 MOUNTED POINT KE 25 X 45 X 6 MM ADW 60 M5V STEEL
PFERD 31331273 MOUNTED POINT ZY 50 X 13 X 6 MM AR 30 O5V STEEL EDGE
PFERD 32209274 MOUNTED POINT KE 10 X 25 X 6 MM AR 46 O5V STEEL EDGE