Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Caps
Cap for sleeve and accessory for caps
PFERD 42302104 POLICAP ABRASIVE CAP PC WRC 10 X 15MM SIC-COOL P80
PFERD 42302104 POLICAP ABRASIVE CAP PC WRC 10 X 15MM SIC-COOL P80
Cap for sleeve and accessory for caps Pferd Tools
References
pferd tools:
42302104
rubix:
228A7784
ean:
4007220953754
Technical specifications
Reaming diameter
10
mm
Grain
80
Product details
Technical specifications
Product details : PFERD 42302104 POLICAP ABRASIVE CAP PC WRC 10 X 15MM SIC-COOL P80
POLICAP abrasive caps in cylindrical shape with radius end WRC (previously shape C).
•Priced per piece, order quantity 50 pieces
Technical specifications
Attributes
Reaming diameter
10
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.95
excl. VAT
/
Each
£
1.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 42306053 POLICAP ABRASIVE CAP PC KEL 5 X 15 MM A 280
PFERD 42302103 POLICAP ABRASIVE CAP PC WRC 10 X 15MM A 280
PFERD 42306215 POLICAP ABRASIVE CAP PC KEL 21 X 40 MM SIC-COOL P150
PFERD 42301133 POLICAP ABRASIVE CAP PC ZYA 13 X 17MM A 280
PFERD 42302164 POLICAP ABRASIVE CAP PC WRC 16 X 26MM SIC-COOL P80
PFERD 42306055 POLICAP ABRASIVE CAP PC KEL 5 X 15 MM SIC-COOL P150
PFERD 42303072 POLICAP ABRASIVE CAP PC WKG 7 X 13MM A 150
PFERD 42301053 POLICAP ABRASIVE CAP PC ZYA 5 X 10MM A 280
PFERD 42302107 POLICAP ABRASIVE CAP PC WRC 10 X 15MM CO-COOL P120
PFERD 42302057 POLICAP ABRASIVE CAP PC WRC 5 X 11MM CO-COOL P120
PFERD PC 13 C A 60 42302131 POLICAP ABRASIVE CAP PC WRC 13 X 17MM A 60
PFERD 42301073 POLICAP ABRASIVE CAP PC ZYA 7 X 12MM A 280
PFERD PC 16 A A 60 42301161 POLICAP ABRASIVE CAP PC ZYA 16 X 26MM A 60
PFERD 42302163 POLICAP ABRASIVE CAP PC WRC 16 X 26MM A 280
PFERD 42303132 POLICAP ABRASIVE CAP PC WKG 13 X 17MM A 150