Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Caps
Cap for sleeve and accessory for caps
PFERD 42302162 POLICAP ABRASIVE CAP PC WRC 16 X 26MM A 150
PFERD 42302162 POLICAP ABRASIVE CAP PC WRC 16 X 26MM A 150
Cap for sleeve and accessory for caps Pferd Tools
References
pferd tools:
42302162
rubix:
228A7776
ean:
4007220151068
Technical specifications
Reaming diameter
16
mm
Grain
150
Product details
Technical specifications
Product details : PFERD 42302162 POLICAP ABRASIVE CAP PC WRC 16 X 26MM A 150
POLICAP abrasive caps in cylindrical shape with radius end WRC (previously shape C).
•Priced per piece, order quantity 50 pieces
Technical specifications
Attributes
Reaming diameter
16
mm
Grain
150
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.05
excl. VAT
/
Each
£
1.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 42306166 POLICAP ABRASIVE CAP PC KEL 16 X 32 MM CO-COOL P80
PFERD PC 16 G A 60 42303161 POLICAP ABRASIVE CAP PC WKG 16 X 26MM A 60
PFERD PCT 1626 C/6 42151120 POLICAP HOLDER PCT WRC 16 X 26 X 6MM
PFERD 42306212 POLICAP ABRASIVE CAP PC KEL 21 X 40 MM A 150
PFERD 42302057 POLICAP ABRASIVE CAP PC WRC 5 X 11MM CO-COOL P120
PFERD 42302136 POLICAP ABRASIVE CAP PC WRC 13 X 17MM CO-COOL P80
PFERD PC 16 A A 60 42301161 POLICAP ABRASIVE CAP PC ZYA 16 X 26MM A 60
PFERD 42302137 POLICAP ABRASIVE CAP PC WRC 13 X 17MM CO-COOL P120
PFERD 42301132 POLICAP ABRASIVE CAP PC ZYA 13 X 17MM A 150
PFERD 42306054 POLICAP ABRASIVE CAP PC KEL 5 X 15 MM SIC-COOL P80
PFERD 42302102 POLICAP ABRASIVE CAP PC WRC 10 X 15MM A 150
3M 09991 ROLOC+ HOLDER NO 7 6MMX25MM
PFERD 42306115 POLICAP ABRASIVE CAP PC KEL 11 X 25 MM SIC-COOL P150
PFERD 42306111 POLICAP ABRASIVE CAP PC KEL 11 X 25 MM A 60
PFERD 42306165 POLICAP ABRASIVE CAP PC KEL 16X 32 MM SIC-COOL P150