References
Draper:20373
Rubix:390A2851
Manufacturer :20373

Product details : DRAPER 20373 ULTRA-FINE FINISHING PAD 150MM RED
This ultra-fine finishing pad is ideal for applying sealants and waxes over sensitive painted surfaces. It is equipped with hook and loop and is compatible with 150mm backing pads and polishers, including Draper Stock No. 01817 and 99375.
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Application | ideal for applying sealants and waxes over sensitive painted surfaces. |
| Grain | fine |
| Max speed | 23.56 m/s |
| Type of attachment | hook and loop |
Show UNSPSC/ECL@SS
£ 5.25 excl. VAT
/ Each
£ 6.30 incl. VAT
- Delivery usually within ( 7 ) days
