Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing disc
PFERD 41130006 POLIFLEX GRINDING DISC PFD 115X14X22.23MM CN 60 PUR-W
PFERD 41130006 POLIFLEX GRINDING DISC PFD 115X14X22.23MM CN 60 PUR-W
Polishing disc Pferd Tools
References
pferd tools:
41130006
rubix:
228A8604
ean:
4007220536377
Technical specifications
Diameter
115
mm
Reaming diameter
22.23
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 41130006 POLIFLEX GRINDING DISC PFD 115X14X22.23MM CN 60 PUR-W
For fine face-down grinding on large surfaces.
•Priced per piece, order quantity 5 pieces
Technical specifications
Attributes
Diameter
115
mm
Reaming diameter
22.23
mm
Grain
60
Thickness
14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.08
excl. VAT
/
Each
£
28.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD TR10010-10FL 44271006 CLOTH RING TR 100 X 10 X 10 MM FL
OSBORN VONAX COMPOSITION 1 BAR 1635077
3M 65879 FINESSE-IT BUFFING PAD CHARCOAL FOAM 80MM
MIRKA 7990080111 LAMBSWOOL PADS PACK OF 5
PFERD TR12510-20TH 44271254 CLOTH RING TR 125 X 10 X 20 MM TH
PFERD 41106112 POLIFLEX GRINDING DISC SC 80 X 6 X 10 MM P120
3M 50388 PERFECT-IT ULTRAFINE POLISHING PAD BLUE CONVOLUTED 150MM
PFERD TR20010-20ST 44272003 CLOTH RING TR 200 X 10 X 20 MM ST
PFERD 41130106 POLIFLEX GRINDING DISC PFD 115X14X22.23MM CN 60 PUR-MH
OSBORN 1487 COMPOSITION 1 BAR 1620320
PFERD 41982401 POLIFLEX GRINDING DISC SC 25 X 3 X 2 MM P120
PFERD TR15010-20TW 44271505 CLOTH RING TR 150 X 10 X 20 MM TW
3M 65880 FINESSE-IT FOAM BUFFING PAD 133MM
PFERD 41130015 POLIFLEX GRINDING DISC PFD 115X14 22.23MM CN 150 PUR-W
PFERD 41110408 POLIFLEX FINE GRINDING WHEEL SC 125X20X20MM CN80PUR-W