References
Draper:20366
Rubix:390A2853
Manufacturer :20366

Product details : DRAPER 20366 ULTRA-FINE FINISHING PAD 80MM RED
This ultra-fine finishing pad is ideal for applying sealants and waxes over sensitive painted surfaces. It is equipped with hook and loop and is compatible with 80mm backing pads and polishers, including Draper Stock No. 02330 and 70453.
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Application | applying sealants and waxes over sensitive painted surfaces (with a compatible 80mm backing pad/polisher). |
| Grain | very fine |
| Max speed | 12.6 m/s |
| Type of attachment | hook and loop |
Show UNSPSC/ECL@SS
£ 2.08 excl. VAT
/ Each
£ 2.50 incl. VAT
- Delivery usually within ( 7 ) days
