Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing wheel on rod
PFERD 41222212 POLOFLEX FINE GRINDING POINT 12 X 12 X 3 MM P120
PFERD 41222212 POLOFLEX FINE GRINDING POINT 12 X 12 X 3 MM P120
Polishing wheel on rod Pferd Tools
References
pferd tools:
41222212
rubix:
228A8703
ean:
4007220145210
Technical specifications
Grain
120
Wheel diameter
12
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 41222212 POLOFLEX FINE GRINDING POINT 12 X 12 X 3 MM P120
Fine grinding points in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Grain
120
Wheel diameter
12
mm
Width
12
mm
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.12
excl. VAT
/
Each
£
4.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 41219306 POLOFLEX FINE GRINDING POINT 10 X 25 X 6 MM P60
PFERD 41207212 POLOFLEX FINE GRINDING POINT 10 X 10 X 3 MM P120
PFERD 41240112 PF GRINDING POINT ZY 15 X 30 X 6 MM AR P120
PFERD 41291408 PF GRINDING POINT ZY 15 X 30 X 6 MM CN P80 PUR-W
PFERD 41291115 PF GRINDING POINT ZY 8 X 12 X 3 MM CN P150 PUR-MH
PFERD 41213212 POLOFLEX FINE GRINDING POINT 10 X 15 X 3 MM P120
PFERD 41207112 PF GRINDING POINT ZY 10 X 10 X 3 MM AR P120
PFERD 41204540 PF GRINDING POINT ZY 8 X 12 X 3 MM AW P400
PFERD 41279112 PF GRINDING POINT ZY 30 X 20 X 6 X MM AR P120
PFERD 41219120 PF GRINDING POINT ZY 10 X 25 X 6 MM AR P220
PFERD 41240212 POLOFLEX FINE GRINDING POINT 15 X 30 X 6 MM P120
PFERD 41247612 POLOFLEX FINE GRINDING POINT 20 X 32 X 6 MM P120
PFERD 41231212 POLOFLEX FINE GRINDING POINT 12 X 20 X 6 MM P120
PFERD 41249504 PF GRINDING POINT ZY 25 X 25 X 6 MM ANCN P46
PFERD 41310608 POLOFLEX FINE GRINDING POINT 10 X 20 X 3 MM P80