PFERD 44642501 POLINOX RING WHEEL PNG 12550 M14 A 100


Nylon wheel Pferd Tools

References
pferd tools:44642501
rubix:212A2339
ean:4007220002643
PFERD POLINOX® flap wheel with thread PNG 12550 M14 A 100
brand logo
Technical specifications
Diameter125 mm
Thickness50 mm
Grain100

Product details : PFERD 44642501 POLINOX RING WHEEL PNG 12550 M14 A 100


Made of several very wavy arranged strips of non woven material, wound around a core. The wavy structure of the non woven material permits seamless brush matting of surfaces. The tool is designed for work on medium sized areas on speed adjustable angle grinders and fillet weld grinders and can be mounted directly on the work spindle of the drive system. Abrasive: Aluminium oxide A The maximum permissible peripheral speed is 32 m/s.For safety reasons, the maximum permitted rotational speed indicated must never be exceeded

Technical specifications


Attributes
Diameter125 mm
Thickness50 mm
Grain100
Show UNSPSC/ECL@SS
£ 52.54 excl. VAT
/ Each
£ 63.05 incl. VAT
  • Usually arrives within 14 working days