NORTON 125MMMEDPK25 66623378978
VTX Rapid Prep Low Flex - Surface Blending Discs
See technical informationReferences
Norton:66623378978
Rubix:157A4648
EAN:3157629497012

Product details : NORTON 125MMMEDPK25 66623378978
Unique compacted structure design offers material removal while imparting a final smear free finish.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Surface Blending Discs - Norton VTX Rapid Prep Low Flex - 125x22mm Medium Maroon
Applications
Blending
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22 mm |
| Grain | medium |
Show UNSPSC/ECL@SS
£ 101.98 excl. VAT
/ Each
£ 122.38 incl. VAT
- Delivery usually within ( 10 ) days
