NORTON 66261138108 30X30X6MM P40 R207 FLAP WHEEL

BDX - Spindle Flap Wheels

See technical informationSee documents
References
Norton:66261138108
Rubix:234A3534
EAN:8711479969744
brand logo
Technical specifications
Diameter30 mm
Thickness30 mm
Grain40
Documents

Product details : NORTON 66261138108 30X30X6MM P40 R207 FLAP WHEEL


Designed to deliver a consistent finish with a uniform rate of cut, flap wheels have a continual rate of wear which exposes new abrasive. Their construction also makes them ideal for sanding contours and uneven surfaces.
Flap Wheel - Norton BDX - 30x30mm x6mm SK(C) Gr40

Strengths

A universal product which achieves a good finish on steel and stainless steel. The slotted flaps improve flexibility and ease of use, conforming easily to contours and hard to reach areas. The aluminium oxide grain provides an aggressive cut yet long product life. Good cut rate on low-pressure finishing operations with ability to leave a very good finish.

Applications

Sanding

Technical specifications


Attributes
Diameter30 mm
Thickness30 mm
Grain40
Show UNSPSC/ECL@SS
£ 3.58 excl. VAT
/ Each
£ 4.30 incl. VAT
  • Delivery usually within ( 10 ) days