SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 3.5X19 PZ2
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB3,5X19PZEFA4
Rubix:269A2225
Manufacturer :79834035 19
EAN:4043377170316


Technical specifications
| Length | 19 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7983 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 3.5X19 PZ2
Cross recessed raised countersunk tapping screws A4 3,5X19 pz2 DIN 7983
Technical specifications
Attributes
| Length | 19 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7983 |
| Metrical diameter | M3 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A4 |
| Threading diameter | 3.5 mm |
| Imprint size | pz2 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.60 excl. VAT
/ 1,000 pieces
£ 16.32 incl. VAT
- Usually arrives within 14 working days
Length
19 mm