SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A4-50 4X20 PH2
Phillips-head countersunk screws
See technical informationReferences
Spartex:VTFBPH4X20EFA4-50
Rubix:269A0270
Manufacturer :096644 20
EAN:4043377122896


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 966 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A4-50 4X20 PH2
Cross recessed raised countersunk head screws A4-50 4X20 PH2 DIN 966
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 966 |
| Metrical diameter | M4 |
| Type of imprint | phillips (ph) |
| Quality Grade | A4-50 |
| Threading diameter | 4 mm |
| Imprint size | ph2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 10.20 excl. VAT
/ 500 pieces
£ 12.24 incl. VAT
- Usually arrives within 14 working days
Length
20 mm