SPARTEX HEX SKT CSNK HD SCR / FULLTHRD A2-50 5X10 TX25 106422T5 10
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHCTX5X10EFA2-50ISO
Rubix:264A7787
Manufacturer :106422T5 10
EAN:4043377180025


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX SKT CSNK HD SCR / FULLTHRD A2-50 5X10 TX25 106422T5 10
Hexagon socket countersunk head screws with fullthread A2-50 5X10 T25
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 7991 / iso 10642 |
| Metrical diameter | m5 |
| Type of imprint | torx profile (tx) |
| Quality Grade | a2-50 |
| Imprint size | t25 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 16.75 excl. VAT
/ 500 pieces
£ 20.10 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
10 mm