SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 5.5X16 PZ3
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB5,5X16PZEFA2
Rubix:269A2464
Manufacturer :79832055 16
EAN:4043377168900


Technical specifications
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7983 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 5.5X16 PZ3
Cross recessed raised countersunk tapping screws A2 5,5X16 pz3 DIN 7983
Technical specifications
Attributes
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7983 |
| Metrical diameter | M5 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A2 |
| Threading diameter | 5.5 mm |
| Imprint size | pz3 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 20.90 excl. VAT
/ 1,000 pieces
£ 25.08 incl. VAT
- Usually arrives within 14 working days
Length
16 mm