SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-50 2.5X18 PZ1 09654025 18
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ2,5X18EFA4-50
Rubix:268A7297
Manufacturer :09654025 18
EAN:4043377118837


Technical specifications
| Length | 18 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-50 2.5X18 PZ1 09654025 18
Cross recessed countersunk head screws A4-50 2,5X18 pz1 DIN 965
Technical specifications
Attributes
| Length | 18 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
| Metrical diameter | M2.5 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A4-50 |
| Threading diameter | 2.5 mm |
| Imprint size | pz1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.30 excl. VAT
/ 1,000 pieces
£ 14.76 incl. VAT
- Usually arrives within 14 working days
Length
18 mm