References
Spartex:VMTCF6X90EFA4-70
Rubix:268A6272
Manufacturer :008446 90
EAN:4043377010797


Technical specifications
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A4-70 6X90 008446 90
Slotted cheese head screws A4-70 6X90 DIN 84
Technical specifications
Attributes
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
| Metrical diameter | M6 |
| Type of imprint | slotted (sl) |
| Quality Grade | A4-70 |
| Threading diameter | 6 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 41.54 excl. VAT
/ 200 pieces
£ 49.85 incl. VAT
- Usually arrives within 14 working days
Length
90 mm
Material/finishing
Standard
Metrical diameter
M6