SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-50 2.5X25 PZ1 09654025 25
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ2,5X25EFA4-50
Rubix:268A7303
Manufacturer :09654025 25
EAN:4043377286055


Technical specifications
| Threading diameter | 2.5 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-50 2.5X25 PZ1 09654025 25
Cross recessed countersunk head screws A4-50 2,5X25 pz1 DIN 965
Technical specifications
Attributes
| Threading diameter | 2.5 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 965 |
| Metrical diameter | m2.5 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | a4-50 |
| Imprint size | pz1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 15.10 excl. VAT
/ 1,000 pieces
£ 18.12 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
25 mm