SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 5.5X25 PZ3
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB5,5X25PZEFA2
Rubix:269A2476
Manufacturer :79832055 25
EAN:4043377168931


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 5.5X25 PZ3
Cross recessed raised countersunk tapping screws A2 5,5X25 pz3 DIN 7983
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 25 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 7983 |
| Metrical diameter | m5 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | a2 |
| Imprint size | pz3 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.55 excl. VAT
/ 500 pieces
£ 16.26 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
25 mm