SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 6.3X90 PH3
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB6,3X90PHEFA2
Rubix:269A2574
Manufacturer :7983263 90
EAN:4043377170132


Technical specifications
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7983 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A2 6.3X90 PH3
Cross recessed raised countersunk tapping screws A2 6,3X90 PH3 DIN 7983
Technical specifications
Attributes
| Length | 90 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7983 |
| Metrical diameter | M6 |
| Type of imprint | phillips (ph) |
| Quality Grade | A2 |
| Threading diameter | 6.3 mm |
| Imprint size | ph3 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 27.58 excl. VAT
/ 200 pieces
£ 33.10 incl. VAT
- Usually arrives within 14 working days
Length
90 mm