SPARTEX VMTFPH8X35EFA4-70-CROSS HD CNTSNK SCREW A4-70 8X35 PH4
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH8X35EFA4-70
Rubix:264A9503
Manufacturer :096548 35
EAN:4043377120403


Technical specifications
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
Product details : SPARTEX VMTFPH8X35EFA4-70-CROSS HD CNTSNK SCREW A4-70 8X35 PH4
Cross recessed countersunk head screws A4-70 8X35 PH4 DIN 965
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
| Metrical diameter | M8 |
| Type of imprint | phillips (ph) |
| Quality Grade | A4-70 |
| Threading diameter | 8 mm |
| Imprint size | ph4 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 50.10 excl. VAT
/ 200 pieces
£ 60.12 incl. VAT
- In stock: Next day delivery
Length
35 mm