References
Gedore:890 2
Rubix:80073199
Manufacturer :6571660
EAN:4010886657164

Product details : GEDORE 890-2 SCREWDRIVER BIT
Screwdriver bit 5/16" PH 2 For hand operation and use in electric and air tools For extra heavy use Acc. to DIN ISO 2351-2, tip as per DIN ISO 8764-1 PH Hexagon drive as per DIN 3126 - C 8 (5/16“) GEDORE special vanadium steel, gun-metal finish Size 4: the length is not standardised
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Imprint | phillips (ph) |
| Imprint size | 2 |
Show UNSPSC/ECL@SS
£ 1.98 excl. VAT
/ Each
£ 2.38 incl. VAT
- Delivery usually within ( 8 ) days
