References
Draper:08068
Rubix:381A7180
Manufacturer :08068
EAN:5059482038136
Product details : DRAPER 08068 DIAMOND CORE BIT 48X170MM
Designed for dry cutting and suitable for use on most masonry applications, including brick and concrete blocks, this 48 x 170mm diamond core bit is popular for use in the plumbing, electrical and general building trades. The bit is compatible with all 1/2" BSP threaded arbors and has a laser-welded diamond segment connection. It should not be used in hammer mode.
Technical specifications
Attributes
| Length | 170 mm |
|---|
Show UNSPSC/ECL@SS
£ 29.17 excl. VAT
/ Each
£ 35.00 incl. VAT
- Delivery usually within ( 7 ) days


