SPARTEX CROSS RECESSED RAISED CNTRSNK HD WOOD SCR A2-50 4.5X20 PZ2
PZ countersunk head screws with full thread
See technical informationReferences
Spartex:VTFPZ4,5X20EFA2-50
Rubix:269A0704
Manufacturer :7995245 20
EAN:4043377184030


Technical specifications
| Threading diameter | 4.5 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED RAISED CNTRSNK HD WOOD SCR A2-50 4.5X20 PZ2
Cross recessed raised countersunk head wood screws A2-50 4,5X20 pz2 DIN 7995
Technical specifications
Attributes
| Threading diameter | 4.5 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 7995 |
| Metrical diameter | m4 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | a2-50 |
| Imprint size | pz2 |
| Type of threading | wood |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 6.28 excl. VAT
/ 200 pieces
£ 7.54 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
20 mm