SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-50 4X80 PZ1 0965204 80
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ4X80EFA2-50
Rubix:268A7384
Manufacturer :0965204 80
EAN:4043377284747


Technical specifications
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-50 4X80 PZ1 0965204 80
Cross recessed countersunk head screws A2-50 4X80 pz1 DIN 965
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
| Metrical diameter | M4 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A2-50 |
| Threading diameter | 4 mm |
| Imprint size | pz1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 9.54 excl. VAT
/ 200 pieces
£ 11.45 incl. VAT
- Usually arrives within 14 working days
Length
80 mm