SPARTEX VMTCF8X12EFA4-70-SLOTTED CHEESE HD SCREW A4-70 8X12
Slotted pan head screws
See technical informationReferences
Spartex:VMTCF8X12EFA4-70
Rubix:264A9152
Manufacturer :008448 12
EAN:4043377010827


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX VMTCF8X12EFA4-70-SLOTTED CHEESE HD SCREW A4-70 8X12
Slotted cheese head screws A4-70 8X12 DIN 84
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 84 |
| Metrical diameter | m8 |
| Type of imprint | slotted (sl) |
| Quality Grade | a4-70 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 38.28 excl. VAT
/ 200 pieces
£ 45.94 incl. VAT
- In stock: Next day delivery
Threading diameter
8 mm
Length
12 mm
Material/finishing
Standard
Metrical diameter
m8