SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-70 6X80 PH3 096526 80
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH6X80EFA2-70
Rubix:268A7200
Manufacturer :096526 80
EAN:4043377117922


Technical specifications
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-70 6X80 PH3 096526 80
Cross recessed countersunk head screws A2-70 6X80 PH3 DIN 965
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
| Metrical diameter | M6 |
| Type of imprint | phillips (ph) |
| Quality Grade | A2-70 |
| Threading diameter | 6 mm |
| Imprint size | ph3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 20.38 excl. VAT
/ 200 pieces
£ 24.46 incl. VAT
- Usually arrives within 14 working days
Length
80 mm