SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-70 8X60 PH4 096528 60
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH8X60EFA2-70
Rubix:268A7230
Manufacturer :096528 60
EAN:4043377118080


Technical specifications
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-70 8X60 PH4 096528 60
Cross recessed countersunk head screws A2-70 8X60 PH4 DIN 965
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
| Metrical diameter | M8 |
| Type of imprint | phillips (ph) |
| Quality Grade | A2-70 |
| Threading diameter | 8 mm |
| Imprint size | ph4 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 27.90 excl. VAT
/ 200 pieces
£ 33.48 incl. VAT
- Usually arrives within 14 working days
Length
60 mm