SPARTEX CROSS RECESSED RAISED CNTRSNK HD WOOD SCR A2-50 4.5X40 PZ2
PZ countersunk head screws with full thread
See technical informationReferences
Spartex:VTFPZ4,5X40EFA2-50
Rubix:269A0709
Manufacturer :7995245 40
EAN:4043377184085


Technical specifications
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7995 |
Product details : SPARTEX CROSS RECESSED RAISED CNTRSNK HD WOOD SCR A2-50 4.5X40 PZ2
Cross recessed raised countersunk head wood screws A2-50 4,5X40 pz2 DIN 7995
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7995 |
| Metrical diameter | M4 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A2-50 |
| Threading diameter | 4.5 mm |
| Imprint size | pz2 |
| Type of threading | wood |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 9.54 excl. VAT
/ 200 pieces
£ 11.45 incl. VAT
- Usually arrives within 14 working days
Length
40 mm