SPARTEX VMTCF4X16EFA2-50-SLOTTED CHEESE HD SCREW A2-50 4X16
Slotted pan head screws
See technical informationReferences
Superseded Ref:VTCFDU4X16EFA2
Spartex:VMTCF4X16EFA2-50
Rubix:264A9084
Manufacturer :008424 16
EAN:4043377008350


Technical specifications
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
Product details : SPARTEX VMTCF4X16EFA2-50-SLOTTED CHEESE HD SCREW A2-50 4X16
Slotted cheese head screws A2-50 4X16 DIN 84
Technical specifications
Attributes
| Length | 16 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
| Metrical diameter | M4 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-50 |
| Threading diameter | 4 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 10.90 excl. VAT
/ 500 pieces
£ 13.08 incl. VAT
- In stock: Next day delivery
Length
16 mm
Material/finishing
Standard
Metrical diameter
M4