SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-50 1.6X20 PZ0 09652016 20
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ1,6X20EFA2-50
Rubix:268A7248
Manufacturer :09652016 20
EAN:4043377284532


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-50 1.6X20 PZ0 09652016 20
Cross recessed countersunk head screws A2-50 1,6X20 pz0 DIN 965
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
| Metrical diameter | M1.6 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A2-50 |
| Threading diameter | 1.6 mm |
| Imprint size | pz0 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 32.70 excl. VAT
/ 1,000 pieces
£ 39.24 incl. VAT
- Usually arrives within 14 working days
Length
20 mm