SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-50 4X50 PZ1 0965204 50
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ4X50EFA2-50
Rubix:268A7368
Manufacturer :0965204 50
EAN:4043377284686


Technical specifications
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-50 4X50 PZ1 0965204 50
Cross recessed countersunk head screws A2-50 4X50 pz1 DIN 965
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
| Metrical diameter | M4 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A2-50 |
| Threading diameter | 4 mm |
| Imprint size | pz1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.80 excl. VAT
/ 500 pieces
£ 15.36 incl. VAT
- Usually arrives within 14 working days
Length
50 mm