SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 12X50 SW8 10642212 50
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC12X50EFA2-50ISO
Rubix:268A3137
Manufacturer :10642212 50
EAN:4043377180513


Technical specifications
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 12X50 SW8 10642212 50
Hexagon socket countersunk head screws with fullthread A2-50 12X50 sw8
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M12 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2-50 |
| Threading diameter | 12 mm |
| Imprint size | sw8 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.64 excl. VAT
/ 50 pieces
£ 15.16 incl. VAT
- Usually arrives within 14 working days
Length
50 mm