SPARTEX VMTFF5X10EFA4-70-SLOTT COUNTSUNK HD SCREW A4-70 5X10
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF5X10EFA4-70
Rubix:264A9353
Manufacturer :096345 10
EAN:4043377112613


Technical specifications
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 963 |
Product details : SPARTEX VMTFF5X10EFA4-70-SLOTT COUNTSUNK HD SCREW A4-70 5X10
Slotted countersunk head screws A4-70 5X10 DIN 963
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 963 |
| Metrical diameter | M5 |
| Type of imprint | slotted (sl) |
| Quality Grade | A4-70 |
| Threading diameter | 5 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 16.40 excl. VAT
/ 500 pieces
£ 19.68 incl. VAT
- In stock: Next day delivery
Length
10 mm
Material/finishing
Metrical diameter
M5