SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A4-70 6X20 PZ3
Phillips-head countersunk screws
See technical informationReferences
Spartex:VTFBPZ6X20EFA4-70
Rubix:269A0628
Manufacturer :0966406 20
EAN:4043377122667


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A4-70 6X20 PZ3
Cross recessed raised countersunk head screws A4-70 6X20 pz3 DIN 966
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 20 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 966 |
| Metrical diameter | m6 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | a4-70 |
| Imprint size | pz3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 24.20 excl. VAT
/ 500 pieces
£ 29.04 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
20 mm