References
Rubix-UK:M12X30SKTCAP-A2/25
Rubix:154A7868


Technical specifications
| Length | 30 mm |
|---|---|
| Material/finishing | Steel |
| Standard | DIN 912 / ISO 4762 |
Product details : SOCKETCAPSCREWA2PK25 M12X30SKTCAP-A2/25
Din 912 Grade A2 stainless steel precision manufactured fastener. Cap head with hexagon drive.
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | Steel |
| Standard | DIN 912 / ISO 4762 |
| Metrical diameter | M12 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2-70 |
| Threading diameter | 12 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 26.18 excl. VAT
/ Each
£ 31.42 incl. VAT
- In stock: Next day delivery
Length
30 mm