References
Rubix-UK:M3X25SKTCAP-12.9/50
Rubix:152A7351


Technical specifications
| Length | 25 mm |
|---|---|
| Material/finishing | Steel |
| Standard | DIN 912 / ISO 4762 |
Product details : SKT CAP PK 50 M3X25SKTCAP-12.9/50
Din 912 Grade 12.9 steel precision manufactured fastener. Cap head with hexagon drive. Can be used in critical applications where service loading is high.
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Material/finishing | Steel |
| Standard | DIN 912 / ISO 4762 |
| Metrical diameter | M3 |
| Type of imprint | hexagonal socket |
| Quality Grade | 12.9 |
| Threading diameter | 3 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 3.14 excl. VAT
/ Each
£ 3.77 incl. VAT
- In stock: Next day delivery
Length
25 mm